Zoro Homepage

D26505M09 DAndD Powerdrive 5M Double Replacement Timing Belt

  • Mfr # D2650-5M-09-DD

  • Zoro # G408223183


product price: $66.65
/ea

Key Features

Pitch Length - Timing Belts
2650 mm
Number of Teeth - Timing Belts
530
Pitch - Timing Belts
5 mm
Top Width
9 mm
Height
2.80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2650-5M-09-DD
Zoro #
G408223183
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
2650 mm
Top Width
9 mm
Height
2.80 mm

Details

Number of Teeth - Timing Belts
530
Pitch - Timing Belts
5 mm
Item
Timing Belt
Material
Rubber
Core Cord
Fiberglass

Description

One New Aftermarket Manufacturer Part D26505M09PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 2650mm, No Of Teeth 530, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylili

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.