Shop AFTERMARKET

D270214M40 DAndD Powerdrive 14M Double Replacement Timing Belt

  • Mfr # D2702-14M-40-DD

  • Zoro # G208223369


product price:  $446.99
/ea
Free Shipping & Returns

Key Features

Industry Number
D2702-14M-40
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch Length
2702 mm
Belt Trade Size
D14M
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D2702-14M-40-DD
Zoro #
G208223369
UPC #
-
Country of Origin
Türkiye

Dimensions

Pitch Length
2702 mm
Belt Trade Size
D14M
Top Width
40 mm

Details

Industry Number
D2702-14M-40
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Sync Torque
Tooth Location
Two Sides
Number of Teeth
193
Tooth Shape
Curvilinear
Belt Material
Neoprene
Item
Timing Belt
Pitch
14 mm

Description

One New Aftermarket Manufacturer Part D270214M40PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 2702mm, No Of Teeth 193, Material Neoprene, Series 14M, Pitch 14mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulley

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.