Shop AFTERMARKET
See all product information
D300XL050 DAndD Powerdrive XL Double Replacement Timing Belt
Mfr # D300XL050-DD
Zoro # G408361649
product price:Â $44.69
/eaKey Features
Industry Number
D300XL050
Tooth Shape
Trapezoidal
Pitch Length
30 in
Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D300XL050-DD
Zoro #
G408361649
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
30 in
Belt Trade Size
DXL
Top Width
1/2 in
Details
Industry Number
D300XL050
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque
Pitch
0.2 in
Belt Coating
Nylon
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Number of Teeth
150
Description
One New Aftermarket Manufacturer Part#: D300XL050PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.500 Inch, Length: 30 Inch, No. Of Teeth: 150, Material: Neoprene, Series: XL, Pitch: 1/5 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.Oil Resistant Heat Resistant Abrasion Resistant Higher level of tooth jump resistance with dual sided teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.