Shop AFTERMARKET
See all product information
Create Account
D33608M20 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D3360-8M-20-DD
Zoro # G308226871
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3360-8M-20-DD
Zoro #
G308226871
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D8M
Top Width
20 mm
Pitch Length
3360 mm
Details
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Tooth Location
Two Sides
Industry Number
D3360-8M-20
Number of Teeth
420
Item
Timing Belt
Belt Material
Neoprene
Tooth Shape
Curvilinear
Description
One New Aftermarket Manufacturer Part D33608M20PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 20mm, Length 3360mm, No Of Teeth 420, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.