Zoro Homepage

D3600-8M-85 DAndD Powerdrive Timing Belt

  • Mfr # D3600-8M-85-DD

  • Zoro # G108362779


product price: $570.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
3600 mm
Number of Teeth - Timing Belts
450
Pitch - Timing Belts
8 mm
Height
6 mm
Core Cord
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3600-8M-85-DD
Zoro #
G108362779
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
3600 mm
Height
6 mm
Top Width
85 mm

Details

Number of Teeth - Timing Belts
450
Pitch - Timing Belts
8 mm
Core Cord
Fiberglass
Item
Timing Belt
Material
Neoprene

Description

One New Aftermarket Manufacturer Part#: D3600-8M-85PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: 8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 450, Widths: 85 mm, Outside Length: 3600 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.