Shop AFTERMARKET
See all product information
Create Account
D36008M25 DAndD Powerdrive 8M Double Replacement Timing Belt
Mfr # D3600-8M-25-DD
Zoro # G508227418
product price:Â $197.99
/ea
Free Shipping & Returns
Key Features
Belt Trade Size
D8M
Pitch
8 mm
Pitch Length
3600 mm
Top Width
25 mm
Number of Teeth
450
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D3600-8M-25-DD
Zoro #
G508227418
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D8M
Pitch Length
3600 mm
Top Width
25 mm
Details
Pitch
8 mm
Number of Teeth
450
Tooth Shape
Curvilinear
Industry Number
D3600-8M-25
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Item
Timing Belt
Description
One New Aftermarket Manufacturer Part D36008M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 3600mm, No Of Teeth 450, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.