Shop AFTERMARKET

D36408M50 DAndD Powerdrive 8M Double Replacement Timing Belt

  • Mfr # D3640-8M-50-DD

  • Zoro # G508227432


product price:  $426.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Pitch Length
3640 mm
Pitch
8 mm
Number of Teeth
455
Belt Material
Neoprene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D3640-8M-50-DD
Zoro #
G508227432
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
50 mm
Pitch Length
3640 mm
Height
6 mm
Belt Trade Size
D8M

Details

Item
Timing Belt
Pitch
8 mm
Number of Teeth
455
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Curvilinear
Industry Number
D3640-8M-50
Belt Series
Dual Dura-Sync Torque
Belt Coating
Nylon
Tooth Location
Two Sides

Description

One New Aftermarket Manufacturer Part D36408M50PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 50mm, Length 3640mm, No Of Teeth 455, Material Neoprene, Series 8M, Pitch 8mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.