Shop AFTERMARKET
See all product information
Create Account
D390H300 DAndD Powerdrive Timing Belt
Mfr # D390H300-DD
Zoro # G008359770
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Belt Series
Dual Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Number of Teeth
78
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D390H300-DD
Zoro #
G008359770
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
DH
Pitch Length
39 in
Top Width
3 in
Details
Belt Series
Dual Dura-Premium Torque
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
Two Sides
Number of Teeth
78
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Pitch
1/2 in
Industry Number
D390H300
Belt Material
Neoprene
Description
One New Aftermarket Manufacturer Part#: D390H300PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Double Sided, No. Of Teeth: 78, Widths: 3 Inch, Outside Length: 39 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.