Shop AFTERMARKET
See all product information
Create Account
D400-S8M-1080 DAndD Powerdrive Timing Belt
Mfr # D400-S8M-1080-DD
Zoro # G708359278
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Pitch
8 mm
Pitch Length
1080 mm
Tooth Location
Two Sides
Belt Trade Size
DS8M
Top Width
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D400-S8M-1080-DD
Zoro #
G708359278
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
1080 mm
Belt Trade Size
DS8M
Top Width
40 mm
Details
Pitch
8 mm
Tooth Location
Two Sides
Number of Teeth
135
Industry Number
D400-S8M-1080
Belt Series
Dual Dura-Sure Torque
Item
Timing Belt
Belt Coating
Nylon
Belt Material
Neoprene
Reinforcing Cord Material
Fiberglass
Tooth Shape
Modified Curvilinear
Description
One New Aftermarket Manufacturer Part#: D400-S8M-1080PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: S8M 8 mm, Belt Type: Double Sided, No. Of Teeth: 135, Widths: 40 mm, Outside Length: 1080 mm, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.