Shop AFTERMARKET
See all product information
D400S5M1045 DAndD Powerdrive S5M STS Double Replacement Timing Belt
Mfr # D400-S5M-1045-DD
Zoro # G208228760
product price:Â $112.99
/ea
Free Shipping & Returns
Key Features
Industry Number
D400-S5M-1045
Belt Series
Dual Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Top Width
40 mm
Tooth Location
Two Sides
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D400-S5M-1045-DD
Zoro #
G208228760
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
40 mm
Pitch Length
1045 mm
Belt Trade Size
DS5M
Details
Industry Number
D400-S5M-1045
Belt Series
Dual Dura-Sure Torque
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Tooth Location
Two Sides
Tooth Shape
Modified Curvilinear
Belt Coating
Nylon
Pitch
5 mm
Belt Material
Neoprene
Number of Teeth
209
Description
One New Aftermarket Manufacturer Part D400S5M1045PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 1045mm, No Of Teeth 209, Material Neoprene, Series S5M, Pitch 5mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.