Zoro Homepage

D400S8M936 DAndD Powerdrive S8M STS Double Replacement Timing Belt

  • Mfr # D400-S8M-936-DD

  • Zoro # G508222833


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Pitch Length - Timing Belts
936 mm
Number of Teeth - Timing Belts
117
Width - Timing Belts
40 mm
Core Cord
Fiberglass
Gearbelt Type
S
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D400-S8M-936-DD
Zoro #
G508222833
UPC #
-
Country of Origin
Turkey

Dimensions

Pitch Length - Timing Belts
936 mm
Width - Timing Belts
40 mm

Details

Number of Teeth - Timing Belts
117
Core Cord
Fiberglass
Item
Timing Belt
Gearbelt Type
S
Temp. Range
-30 to 85°C

Description

One New Aftermarket Manufacturer Part D400S8M936PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 40mm, Length 936mm, No Of Teeth 117, Material Neoprene, Series S8M, Pitch 8mmFEATURES amp BENEFITSSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible neoprene rubber and a continuous helicallywound fiberglass cords to resist heavy shock loadsliliOil resistant, heat resistance and static conductivity resistant meeting or exceeding RMAISO standardsliul

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.