Zoro Homepage

D450L100 DAndD Powerdrive Timing Belt

  • Mfr # D450L100-DD

  • Zoro # G508360870


product price: $65.39
/ea

Key Features

Pitch - Timing Belts
3/8 in
Width - Timing Belts
1 in
Core Cord
Fiberglass
Height
0.14 in
Outside Length
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D450L100-DD
Zoro #
G508360870
UPC #
-
Country of Origin
Turkey

Dimensions

Width - Timing Belts
1 in
Height
0.14 in
Outside Length
45 in

Details

Pitch - Timing Belts
3/8 in
Core Cord
Fiberglass
Resists
Wear
Material
Neoprene
Item
Timing Belt

Description

One New Aftermarket Manufacturer Part#: D450L100PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: L 3/8, Belt Type: Double Sided, No. Of Teeth: 119, Widths: 1 Inch, Outside Length: 45 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistant
  • Neoprene teeth have a shear resistance equal to the tensile strength of the belt
  • Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.