Shop AFTERMARKET
See all product information
Create Account
D500H300 DAndD Powerdrive Timing Belt
Mfr # D500H300-DD
Zoro # G108362038
product price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Belt Series
Dual Dura-Premium Torque
Pitch Length
50 in
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D500H300-DD
Zoro #
G108362038
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
3 in
Pitch Length
50 in
Belt Trade Size
DH
Details
Belt Series
Dual Dura-Premium Torque
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Material
Neoprene
Pitch
1/2 in
Number of Teeth
100
Industry Number
D500H300
Description
One New Aftermarket Manufacturer Part#: D500H300PACKAGED UOM: 1 EachTECHNICAL SPECIFICATIONS: Series: H 1/2, Belt Type: Double Sided, No. Of Teeth: 100, Widths: 3 Inch, Outside Length: 50 Inch, Manufacturer: DAndD PowerdriveFEATURES And BENE FitsExtra highly flexible neoprene backing provides excellent abrasion and wear resistanceBacking also guards the tensile cords against oil, grease, dirt and moistureBelts constructed with fiberglas tensile cords which quarantee diemensional stability to eliminate take up adjustmentsTeeth are oil and heat resistantNeoprene teeth have a shear resistance equal to the tensile strength of the belt Tooth design provides a constant circular pitch to assure full surface contact between belt and pulley
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.