Shop AFTERMARKET
See all product information
Create Account
D540XL025 DAndD Powerdrive XL Double Replacement Timing Belt
Mfr # D540XL025-DD
Zoro # G308362111
product price:Â $43.19
/eaKey Features
Belt Trade Size
DXL
Belt Series
Dual Dura-Premium Torque
Pitch
0.2 in
Number of Teeth
270
Industry Number
D540XL025
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D540XL025-DD
Zoro #
G308362111
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
DXL
Pitch Length
54 in
Top Width
1/4 in
Details
Item
Timing Belt
Belt Series
Dual Dura-Premium Torque
Pitch
0.2 in
Number of Teeth
270
Industry Number
D540XL025
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Description
One New Aftermarket Manufacturer Part#: D540XL025PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.250 Inch, Length: 54 Inch, No. Of Teeth: 270, Material: Neoprene, Series: XL, Pitch: 1/5 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.Oil Resistant Heat Resistant Abrasion Resistant Higher level of tooth jump resistance with dual sided teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.