Shop AFTERMARKET
See all product information
Create Account
D6705M200 DAndD Powerdrive 5M Double Replacement Timing Belt
Mfr # D670-5M-200-DD
Zoro # G408225323
product price:Â $321.99
/ea
Free Shipping & Returns
Key Features
Top Width
200 mm
Pitch
5 mm
Industry Number
D670-5M-200
Tooth Location
Two Sides
Number of Teeth
134
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D670-5M-200-DD
Zoro #
G408225323
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
200 mm
Pitch Length
670 mm
Belt Trade Size
D5M
Details
Pitch
5 mm
Industry Number
D670-5M-200
Tooth Location
Two Sides
Number of Teeth
134
Belt Material
Neoprene
Belt Series
Dual Dura-Sync Torque
Item
Timing Belt
Tooth Shape
Curvilinear
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Description
One New Aftermarket Manufacturer Part D6705M200PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 200mm, Length 670mm, No Of Teeth 134, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleylil
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.