Shop AFTERMARKET
See all product information
D881L001 DAndD Powerdrive L Double Replacement Timing Belt
Mfr # D881L001-DD
Zoro # G708360908
product price:Â $10.79
/eaKey Features
Pitch Length
88.1 in
Industry Number
D881L001
Tooth Shape
Trapezoidal
Top Width
0.01 in
Belt Trade Size
DL
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D881L001-DD
Zoro #
G708360908
UPC #
-
Country of Origin
Türkiye
Dimensions
Pitch Length
88.1 in
Top Width
0.01 in
Belt Trade Size
DL
Details
Industry Number
D881L001
Tooth Shape
Trapezoidal
Item
Timing Belt
Pitch
3/8 in
Tooth Location
Two Sides
Belt Series
Dual Dura-Premium Torque
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene
Number of Teeth
235
Description
One New Aftermarket Manufacturer Part#: D881L001PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.010 Inch, Length: 88.1 Inch, No. Of Teeth: 235, Material: Neoprene, Series: L, Pitch: 3/8 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.Oil Resistant Heat Resistant Abrasion Resistant Higher level of tooth jump resistance with dual sided teeth
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.