Shop AFTERMARKET
See all product information
Create Account
D90S3M630 DAndD Powerdrive S3M STS Double Replacement Timing Belt
Mfr # D90-S3M-630-DD
Zoro # G808224353
product price:Â $21.85
/eaKey Features
Pitch
3 mm
Top Width
9 mm
Tooth Location
Two Sides
Industry Number
D90-S3M-630
Pitch Length
630 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D90-S3M-630-DD
Zoro #
G808224353
UPC #
-
Country of Origin
Türkiye
Dimensions
Top Width
9 mm
Pitch Length
630 mm
Belt Trade Size
DS3M
Details
Pitch
3 mm
Tooth Location
Two Sides
Industry Number
D90-S3M-630
Item
Timing Belt
Belt Material
Neoprene
Number of Teeth
210
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Series
Dual Dura-Sure Torque
Tooth Shape
Modified Curvilinear
Description
One New Aftermarket Manufacturer Part D90S3M630PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 9mm, Length 630mm, No Of Teeth 210, Material Neoprene, Series S3M, Pitch 3mmFEATURES BENE FitsSTS or Super Torque timing belts have a modified curvilinearround tooth profile which enables them to transmit greater loads then HTD timing beltsRuns quietly even at high speedsDue to the direct engagement of the belts tooth top STS timing belts run more efficiently then any other timing beltsSTS belts do not require any lubrication or retensioningliliCan be used in STS timing pulleys or HTD timing pulleys without transmission power lossliliDue to the unique curved tooth design STS timing belts have reduced bending fatigue and much longer service life then HTD timing beltsliliConstructed from flexible n
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.