Shop AFTERMARKET
See all product information
Create Account
D9505M25 DAndD Powerdrive 5M Double Replacement Timing Belt
Mfr # D950-5M-25-DD
Zoro # G608226908
product price:Â $70.85
/eaKey Features
Belt Trade Size
D5M
Pitch
5 mm
Industry Number
D950-5M-25
Number of Teeth
190
Pitch Length
950 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D950-5M-25-DD
Zoro #
G608226908
UPC #
-
Country of Origin
Türkiye
Dimensions
Belt Trade Size
D5M
Pitch Length
950 mm
Top Width
25 mm
Details
Pitch
5 mm
Industry Number
D950-5M-25
Number of Teeth
190
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Tooth Location
Two Sides
Item
Timing Belt
Belt Material
Neoprene
Belt Series
Dual Dura-Sync Torque
Tooth Shape
Curvilinear
Description
One New Aftermarket Manufacturer Part D9505M25PACKAGED UOM 1EACHTECHNICAL SPECIFICATIONS Brand DD Powerdrive, WidthThick 25mm, Length 950mm, No Of Teeth 190, Material Neoprene, Series 5M, Pitch 5mmFEATURES BENE FitsDual sided HTD synchronous timing belts provide precision yet smooth precise performanceEngineered precision molding processes ensure a mirrorimage double sided symmetry to provide exact pulley tooth engagementThe flexible neoprene body repels grease, oil, ozone conditions like heat and other moisture for extreme belt lifeInternally helical wound fiberglass cords form a strong bond through the belt to prevent stretch and fatigue under high horsepower and loadliliPrecision formed teeth are made from durable nylon fabric to prevent tooth wear and tooth sheer while providing accurate synchronization with the pulleyliliU
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.