Shop AFTERMARKET

D985H001 DAndD Powerdrive H Double Replacement Timing Belt

  • Mfr # D985H001-DD

  • Zoro # G308361664


product price:  $10.79
/ea

Key Features

Belt Material
Neoprene
Top Width
0.01 in
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Pitch Length
98-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D985H001-DD
Zoro #
G308361664
UPC #
-
Country of Origin
Türkiye

Dimensions

Top Width
0.01 in
Pitch Length
98-1/2 in
Belt Trade Size
DH

Details

Item
Timing Belt
Belt Material
Neoprene
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Belt Series
Dual Dura-Premium Torque
Industry Number
D985H001
Pitch
1/2 in
Number of Teeth
197

Description

One New Aftermarket Manufacturer Part#: D985H001PACKAGED UOM: 1/EACHTECHNICAL SPECIFICATIONS: Brand: D-D Powerdrive, WidthThick: 0.010 Inch, Length: 98.5 Inch, No. Of Teeth: 197, Material: Neoprene, Series: H, Pitch: 1/2 InchFEATURES And BENE FitsPrecision-formed trapezoidal or squared bottom elastomeric teeth on both sides of the timing beltDual timing belts provide equal load carrying capacity from both sides of the belt.Body is made from Neoprene to provide protection against oil, grime, grease and moisture.Internal fiberglass tensile cord provides flexibility, usage life, resistance to elongation and high torque strength.
  • Oil Resistant
  • Heat Resistant
  • Abrasion Resistant
  • Higher level of tooth jump resistance with dual sided teeth
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.