Detent Hitch Pin, 3/4 in Dia, 4-1/4 in Usable Lg, 1 PK

  • Mfr # HII20-0081

  • Zoro # G305627107


product price:  $16.75
/ea

Key Features

Pin Type
Detent
System of Measurement
Inch
Pin Diameter
3/4 in
Usable Length
4-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HII20-0081
Zoro #
G305627107
UPC #
-
Country of Origin
Turkey

Dimensions

Pin Diameter
3/4 in
Usable Length
4-1/4 in

Details

Item
Hitch Pin
Pin Type
Detent
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.