Zoro Homepage

Disc Harrow Bearing Square Bore DS208TT12

  • Mfr # W208PPB12

  • Zoro # G308398523


product price: $62.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W208PPB12
Zoro #
G308398523
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Replacement Square Bore Disc Bearing for Disc Harrows.Bore: 1.125

Bore Type: Square

Inner Ring Width: 1.438

Lube Type: Pre-lubed

Outer Ring Width: 1.188

Outside Diameter: 3.376

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.