Zoro Homepage

Driveline Complete

  • Mfr # A-76733-AI

  • Zoro # G908382793


product price: $282.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-76733-AI
Zoro #
G908382793
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket New 100 series economy driveline Driveline minimum CtoC length is 41 1035 mm, Maximum CtoC length is 62 1560 mm, Total collapsed length is 48 1230 mm Tractor end yoke has 6, 138 splines, Implement end yoke has 138 round bore with 12 pin hole Driveline rated as category 3 35 hp, size 4 Driveline has 6 ft lift 3pt hitch Fits Bush Hog rotary cuttersIt may be necessary to cut this driveline to length Verify the length by ensuring that sufficientoverlap of the drive tubes exists in all working positions without the possibility of bottoming outDim L 121230 mm 48C to C1035 mm 41Implement1 38 RB 12 PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.