Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline, Economy Rotary Cutter

  • Mfr # A-109-40-AI

  • Zoro # G408332618


product price: $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-109-40-AI
Zoro #
G408332618
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket 100 Series Economy Driveline, size 4 Driveline rated as a category 3 35 hp Driveline has 5 ft lift 3pt hitch Minimum CtoC length 28 710 mm, Maximum CtoC length 41 1060 mm, Total collapsed length 36 915 mm Tractor end 138 6 spline, Implement end 138 Round bore with 12 pin hole Fits Kodiak Rotary CuttersC to C Max1060 mm 41C to C Min710 mm 28Category3 35HPImplement1 38 RB 12 PH

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.