Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Driveline W 7 Friction Clutch

  • Mfr # A-AW27989-AI

  • Zoro # G308391982


product price: $858.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AW27989-AI
Zoro #
G308391982
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Complete driveline with 7 friction clutch Size 5, series 100 Minimum CtoC length 48 1210 mm, Maximum CtoC length 74 1880 mm, Total collapsed length 58 1470 mm, Tractor end 138 6 Spline, Implement end 138 21 Spline FF1 friction clutch Clutch Diameter is 709, category 4, 47 hp Fits John Deere Rotary Cutter modelsIt may be necessary to cut this driveline to length Verify the length by ensuring that sufficient overlap of the drive tubes exists in all working positions without the possibility of bottoming outC to C Max1880mm 74C to C Min1210mm 48Category4 47HP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.