Ecco Beacon
Mfr # ECC-5813A-JN
Zoro # G408423927
product price: $230.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECC-5813A-JN
Zoro #
G408423927
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-Arrowhead: 5813A; Ecco: 5813A, 5813A-MG; Grote: 76443; Peterson Lighting: 756A; Truck-Lite: 92607Y-: Stealth Drive@ Single Parabolic Reflector Provides Highly Visible Warning Through Free-Form Optical Rotator Module@ Thread-On Lens with Locking Screw, AMPS: 5.200, CERTIFICATIONS: CE, e, COLOR: Amber, FPM RATE: 160, HEIGHT: 142.500mm, HEIGHT: 5.610, INTENSITY: Unadjustable, LENGTH: 153 mm, LENGTH: 6.024, LIGHT PROFILE: Low, LIGHTING: Rotating Light, MOUNTING: Flange, REPLACEABLE LIGHT SOURCE: TRUE, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 153mm, WIDTH: 6.024Replaces Part Numbers: ECC-5813A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.