Zoro Homepage

Ecco Beacon

  • Mfr # ECC-5813A-MG-JN

  • Zoro # G708423771


product price: $245.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-5813A-MG-JN
Zoro #
G708423771
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Stealth Drive@ Single Parabolic Reflector Provides Highly Visible Warning Through Free-Form Optical Rotator Module@ Thread-On Lens with Locking Screw, AMPS: 5.200, CERTIFICATIONS: CE, e, COLOR: Amber, FPM RATE: 160, HEIGHT: 152.500mm, HEIGHT: 6.004, INTENSITY: Unadjustable, LENGTH: 167 mm, LENGTH: 6.575, LIGHT PROFILE: Low, LIGHTING: Rotating Light, MOUNTING: Magnet, REPLACEABLE LIGHT SOURCE: TRUE, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 167mm, WIDTH: 6.575-Arrowhead: 5813A-MG; Ecco: 5812A, 5813A, 5813A-MG, 5813A-VM; Peterson Lighting: 756MA, 771A, V774A; Star Headlight Andamp; Lantern: 20RHM12V-A; Truck-Lite: 92608YReplaces Part Numbers: ECC-5813A-MG

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.