Ecco Beacon
Mfr # ECC-6262C-JN
Zoro # G808423824
product price: $188.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECC-6262C-JN
Zoro #
G808423824
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-: Reinforced Nylon Base@ Epoxy Sealed Electronics Provides Superior Environmental Protection@ Threaded Polycarbonate Lens@ Reverse Polarity, Voltage Spike and Surge Protection, AMPS: 0.470, CERTIFICATIONS: SAE J845, CE, R10, UL, IP66/67, RoHS, COLOR: Clear, FPM: Pulse 8, FPM RATE: 70, HEIGHT: 124mm, HEIGHT: 4.882, INTENSITY: Unadjustable, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: 2 Hole Flange, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 3, VOLTAGE INPUT HIGH: 80, VOLTAGE INPUT LOW: 12, WIDTH: 3.858, WIDTH: 98mm-Ecco: 6220C, 6262CReplaces Part Numbers: ECC-6262C
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.