Zoro Homepage

Ecco Beacon

  • Mfr # ECC-6267A-JN

  • Zoro # G808423886


product price: $188.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-6267A-JN
Zoro #
G808423886
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Reinforced Nylon Base with Epoxy-Sealed Electronics@ Thread-On Polycarbonate Lens@ Reverse Polarity, Voltage Spike and Surge Protected, AMPS: 0.470, CERTIFICATIONS: SAE J845, CE, R10, UL, IP66/67, RoHS, COLOR: Amber, FPM: Pulse 8, HEIGHT: 124mm, HEIGHT: 4.882, INTENSITY: Unadjustable, LENGTH: 2.795, LENGTH: 71 mm, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: 0.5 Inch Male Pipe, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 3, VOLTAGE INPUT HIGH: 80, VOLTAGE INPUT LOW: 12, WIDTH: 2.795, WIDTH: 71mm-Arrowhead: 6267A; Ecco: 6266A, 6267AReplaces Part Numbers: ECC-6267A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.