Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Beacon

  • Mfr # ECC-6550A-JN

  • Zoro # G808423718


product price: $368.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-6550A-JN
Zoro #
G808423718
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 6550A; Ecco: 6550A, 6550A-VM; Grote: 77123; Peterson Lighting: 769-1, 769-2, 789A; Preco Alarms Andamp; Strobes: 4243A; Star Headlight Andamp; Lantern: 255TS-A; Truck-Lite: 6600A, 92530Y, 92534Y, 92573Y-: Rugged Polycarbonate Base@ Reverse Polarity, Voltage Spike And Surge Protected, AMPS: 1.500, CERTIFICATIONS: SAE J1318, CE, COLOR: Amber, FPM: Double, FPM 2: Quad, FPM RATE: 80, FPM RATE 2: 65, HEIGHT: 121.900mm, HEIGHT: 4.799, INTENSITY: Unadjustable, JOULES: 7, JOULES 2: 10, LENGTH: 165.100 mm, LENGTH: 6.500, LIGHT PROFILE: Low, LIGHTING: Strobe, MOUNTING: Flange and 1 Inch Pipe, REPLACEABLE LIGHT SOURCE: TRUE, SAE LIGHT CLASS: 2, STROBE POWER LOCATION: Internal, STROBE TRIGGER LOCATION: Internal, VOLTAGE INPUT HIGH: 48, VOLTAGE INPUT LOW: 12, WIDTH: 165.100mm, WIDTH: 6.500Replaces Part Numbers: ECC-6550A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.