Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Beacon

  • Mfr # ECC-7460A-JN

  • Zoro # G908423830


product price: $455.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-7460A-JN
Zoro #
G908423830
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 7460A; Ecco: 7460A, 7460A-VM-: Unique Pulse 8 Flash Pattern Designed to Be Visible to Human Periphery Vision, COLOR: Amber, FPM: Pulse 8, FPM RATE: 80, HEIGHT: 3.110, HEIGHT: 79mm, INTENSITY: Unadjustable, LENGTH: 163 mm, LENGTH: 6.417, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: 3 Bolt, External, Internal And 1 Inch Pipe, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 36, VOLTAGE INPUT LOW: 12, WIDTH: 163mm, WIDTH: 6.417Replaces Part Numbers: ECC-7460A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.