Zoro Homepage

Ecco Beacon

  • Mfr # ECC-7660A-JN

  • Zoro # G508423841


product price: $448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-7660A-JN
Zoro #
G508423841
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 8 High-Intensity LEDs with a TIR Optic@ UV Hard Coated Lens Reduces Cracking, Hazing, Abrasion, and Fading@ LED Hybrid Technology Provides High Intensity Rotating Warning Signal with No Gears, Brushes, or Bulbs to Wear Out, AMPS: 2.100, CERTIFICATIONS: R10, CE, SAE J845, IP67, COLOR: Amber, FPM: Rotating, FPM RATE: 125, HEIGHT: 159mm, HEIGHT: 6.260, INTENSITY: Unadjustable, LENGTH: 160 mm, LENGTH: 6.299, LIGHTING: LED, MOUNTING: 3 Bolt, External, Internal And 1 Inch Pipe, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, SERIES: 7660 Series, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 160mm, WIDTH: 6.299-Arrowhead: 7660A; Ecco: 7660A, 7660A-VM, 7660CA; Preco Alarms Andamp; Strobes: 7612AReplaces Part Numbers: ECC-7660A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.