Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Beacon

  • Mfr # ECC-7945A-JN

  • Zoro # G108423869


product price: $261.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECC-7945A-JN
Zoro #
G108423869
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 7945A; Ecco: 6550A, 7940A, 7945A, 7945A-VM; Grote: 77813; Preco Alarms Andamp; Strobes: 7512A-: 11 Flash Patterns@ Reinforced Polycarbonate Base and Lens@ Rechargeable Battery Powered Model@ 5 Profile, AMPS: 1.300, CERTIFICATIONS: SAE J845, CE, R10, RoHS, COLOR: Amber, FPM 2: Pulse 8, HEIGHT: 127mm, HEIGHT: 5, INTENSITY: Unadjustable, LENGTH: 165 mm, LENGTH: 6.496, LIGHT PROFILE: Medium, LIGHTING: LED, MOUNTING: 3 Bolt, External, Internal And 1 Inch Pipe, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 2, STROBE POWER LOCATION: Internal, STROBE TRIGGER LOCATION: Internal, VOLTAGE INPUT HIGH: 48, VOLTAGE INPUT LOW: 12, WIDTH: 165mm, WIDTH: 6.496Replaces Part Numbers: ECC-7945A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.