Zoro Homepage

Ecco Beacon

  • Mfr # ECC-7960A-JN

  • Zoro # G708423733


product price: $492.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-7960A-JN
Zoro #
G708423733
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 7960A; Ecco: 6400B-MG, 6410B, 6410B-MG, 7540A, 7960A, 7960A-VM, 7960CA; Grote: 77873; Truck-Lite: 92565Y-: 11 Flash Patterns@ Includes Mounting Hardware And Gasket@ 16 3-Watt LEDs@ Die Cast Aluminum Base@ Thread On Polycarbonate Lens@ Reverse Polarity, Voltage Spike And Surge Protected@ Amber Lens And Amber LEDs, AMPS: 3.700, CERTIFICATIONS: CE, R10, SAE J845, COLOR: Amber, FPM: Double, FPM 2: Quad, FPM RATE: 80, FPM RATE 2: 65, HEIGHT: 142mm, HEIGHT: 5.591, INTENSITY: Adjustable, LENGTH: 165 mm, LENGTH: 6.496, LIGHTING: LED, MOUNTING: Flange and 1 Inch Pipe, SAE LIGHT CLASS: 1, SERIES: 7960 Series, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 165mm, WIDTH: 6.496Replaces Part Numbers: ECC-7960A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.