Zoro Homepage

Ecco Beacon

  • Mfr # ECC-7965C-JN

  • Zoro # G208423721


product price: $350.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-7965C-JN
Zoro #
G208423721
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 11 Flash Patterns@ Aluminum Base@ Polycarbonate Lens@ 5 Profile, AMPS: 3.600, CERTIFICATIONS: SAE J845, CE, R10, RoHS, COLOR: Clear, FPM: Quad, FPM RATE: 85, HEIGHT: 124mm, HEIGHT: 4.882, LENGTH: 165 mm, LENGTH: 6.496, LIGHT PROFILE: Medium, LIGHTING: LED, MOUNTING: 3 Bolt, External, Internal And 1 Inch Pipe, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 165mm, WIDTH: 6.496-Arrowhead: 7965C; Ecco: 7965C, 7965C-VMReplaces Part Numbers: ECC-7965C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.