Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Beacon

  • Mfr # ECC-EB7185CAC-JN

  • Zoro # G808423763


product price: $655.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-EB7185CAC-JN
Zoro #
G808423763
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: Dual-Color Square Beacon@ 24 Flash Patterns, Including Simulated Rotate Mode@ Hi/Lo Intensity, Synchronization Capable, AMPS: 8.600, CERTIFICATIONS: SAE J845 Class 1; Cal. Title 13; R10; AMECA, COLOR: Amber/Clear, HEIGHT: 3.307, HEIGHT: 84mm, LENGTH: 165 mm, LENGTH: 6.496, LIGHT PROFILE: Medium, LIGHTING: LED, MOUNTING: 3 Bolt, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 165mm, WIDTH: 6.496-Arrowhead: EB7185CAC; Ecco: EB7185CAC, EB7185CCC-VMReplaces Part Numbers: ECC-EB7185CAC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.