Zoro Homepage

Ecco Directional Light

  • Mfr # ECC-3910A-JN

  • Zoro # G708423870


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-3910A-JN
Zoro #
G708423870
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 3910A; Ecco: 3910A, SLWIC35A-: 3 x 5@ 56 LEDs@ 15 Flash Patterns@ In-Line Driver Module Eliminates Need for Remote Power Supply, AMPS: 0.800, COLOR: Amber, HEIGHT: 0.343, HEIGHT: 8.710mm, LENGTH: 3.165, LENGTH: 80.400 mm, LIGHTING: LED, MOUNTING: 2 Screw, REPLACEABLE LIGHT SOURCE: FALSE, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 127.810mm, WIDTH: 5.032Replaces Part Numbers: ECC-3910A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.