Zoro Homepage

Ecco Directional Light

  • Mfr # ECC-3932A-JN

  • Zoro # G208423844


product price: $177.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-3932A-JN
Zoro #
G208423844
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 5 x 1.5@ 18 LEDs@ 16 Flash Patterns@ In-Line Driver Module Eliminates Need for Remote Power Supply@ Can Be Synchronized with Up to 64 Heads, AMPS: 1, COLOR: Amber, HEIGHT: 0.343, HEIGHT: 8.710mm, LENGTH: 129.030 mm, LENGTH: 5.080, LIGHTING: LED, MOUNTING: 2 Screw, REPLACEABLE LIGHT SOURCE: FALSE, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 1.480, WIDTH: 37.590mm-Arrowhead: 3932A; Ecco: 3932A, SLULTRAA; Preco Alarms Andamp; Strobes: 1021AReplaces Part Numbers: ECC-3932A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.