Zoro Homepage

Ecco Directional Light

  • Mfr # ECC-3965C-JN

  • Zoro # G108423906


product price: $56.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-3965C-JN
Zoro #
G108423906
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 3965C; Ecco: 3965C-: Includes Mounting Grommet@ 8 Selectable Flashing Patterns@ Oval@ Vibration And Shock Resistant Construction, AMPS: 0.500, COLOR: White, HEIGHT: 2.165, HEIGHT: 55mm, LENGTH: 190 mm, LENGTH: 7.480, LIGHTING: LED, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 3.346, WIDTH: 85mmReplaces Part Numbers: ECC-3965C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.