Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Directional Light

  • Mfr # ECC-ED3022C-JN

  • Zoro # G208423936


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECC-ED3022C-JN
Zoro #
G208423936
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 3 LEDs@ Surface or Bracket Mounted@ 12 Flash Patterns@ Synchronizable@ Aluminum Heatsink Housing@ Polycarbonate Lens@ White Bezel, AMPS: 0.900, CERTIFICATIONS: R65, Cal. Title 13, R10, COLOR: Clear, FPM: Quad, HEIGHT: 2.559, HEIGHT: 65mm, INTENSITY: Unadjustable, LENGTH: 3.622, LENGTH: 92 mm, LIGHTING: LED, PACKAGING: Box, SAE LIGHT CLASS: 1, SERIES: ED3022, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 1.378, WIDTH: 35mm-Arrowhead: ED3022C; Ecco: ED3022CReplaces Part Numbers: ECC-ED3022C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.