Zoro Homepage

Ecco Directional Light

  • Mfr # ECC-ED3704A-JN

  • Zoro # G208395417


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-ED3704A-JN
Zoro #
G208395417
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEcco 3710A, 3715A, ED3704AAMPS 1, CERTIFICATIONS SAE J595, Ca Title 13, ECE R65, COLOR Amber, HEIGHT 0630, HEIGHT 16mm, LENGTH 120 mm, LENGTH 4724, LIGHT PROFILE Low, LIGHTING LED, MOUNTING 2 Bolt, SAE LIGHT CLASS 1, VOLTAGE INPUT HIGH 24, VOLTAGE INPUT LOW 12, WIDTH 1378, WIDTH 35mmReplaces Part Numbers ECCED3704A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.