Zoro Homepage

Ecco Light Bar

  • Mfr # ECC-12-20004E-JN

  • Zoro # G608423703


product price: $2,448.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-12-20004E-JN
Zoro #
G608423703
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Ecco: 12-00004E, 12-20004E-: 16 LEDs@ 2 Work Lamps@ 48 Flash Patterns@ 2 Alley Lights@ ICE Optics Offer Brighter Appearance for Better Visibility@ 6 Module Options@ 7 Standard Chassis Configurations@ Aluminum Chassis@ Polycarbonate Base and Lens, AMPS: 10.800, CERTIFICATIONS: SAE J845, Cal. Title 13, CE, R10, R65, COLOR: Amber, CRITICAL NOTE: Optional Integrated Safety Director, HEIGHT: 107mm, HEIGHT: 4.213, LENGTH: 11.024, LENGTH: 280 mm, LIGHT BAR LENGTH: 48 in, LIGHTING: LED, SAE LIGHT CLASS: 1, SERIES: Vantage 12+ Series, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 1219mm, WIDTH: 47.992Replaces Part Numbers: ECC-12-20004E

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.