Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ecco Light Bar

  • Mfr # ECC-5590CAC-VM-JN

  • Zoro # G208423868


product price: $821.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-5590CAC-VM-JN
Zoro #
G208423868
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-Arrowhead: 5590CAC-VM; Ecco: 5590CAC-VM-: Clear Dome@ Amber/ Clear Illumination@ 360° Warning@ Highly Intense Long Range Beams@ 18 Flash Patterns, AMPS: 6, COLOR: Amber/Clear, HEIGHT: 2.480, HEIGHT: 63mm, INTENSITY: Adjustable, LENGTH: 15, LENGTH: 381 mm, LIGHT BAR LENGTH: 15 in, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Magnet, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 229mm, WIDTH: 9.016Replaces Part Numbers: ECC-5590CAC-VM

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.