Ecco Mini Bar
Mfr # ECC-5550CA-JN
Zoro # G908423755
product price: $615.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ECC-5550CA-JN
Zoro #
G908423755
UPC #
-
Country of Origin
Turkey
Description
One New Aftermarket Tech Info:-: 18 Flash Patterns@ 4 LED Reflector Modules with 12 LEDs for High Intensity Light Output@ Syncable with Reflex Line of Minibars@ Polycarbonate Base and Lens, AMPS: 2.700, CERTIFICATIONS: SAE J845, CE, R10, Cal. Title 13, RoHS, IP65, R65, COLOR: Amber, HEIGHT: 2.205, HEIGHT: 56mm, LENGTH: 10.945, LENGTH: 278 mm, LIGHT BAR LENGTH: 11 in, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Permanent, SAE LIGHT CLASS: 1, STROBE POWER LOCATION: Internal, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 24, VOLTAGE INPUT LOW: 12, WIDTH: 194mm, WIDTH: 7.638-Ecco: 5550CAReplaces Part Numbers: ECC-5550CA
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.