Zoro Homepage

Ecco Traffic Director

  • Mfr # ECC-3410LBA-JN

  • Zoro # G308423904


product price: $821.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECC-3410LBA-JN
Zoro #
G308423904
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-: 8 Reflective Modules with 6 LEDs@ Extruded Aluminum Housing with Polycarbonate Lens, AMPS: 3, CERTIFICATIONS: SAE J845 Class I, CE, ECE R10, COLOR: Amber, CRITICAL NOTE: Light Bar Only@ Requires Control Box and Cable, HEIGHT: 1.902, HEIGHT: 48.300mm, INTENSITY: Unadjustable, LENGTH: 1221.700 mm, LENGTH: 48.098, LIGHT BAR LENGTH: 48 in, LIGHT PROFILE: Low, LIGHTING: LED, MOUNTING: Flush or Bracket, REPLACEABLE LIGHT SOURCE: FALSE, SAE LIGHT CLASS: 1, STROBE POWER LOCATION: Remote, STROBE TRIGGER LOCATION: Remote, VOLTAGE INPUT HIGH: 12, VOLTAGE INPUT LOW: 12, WIDTH: 2.500, WIDTH: 63.500mm-Arrowhead: 3410LBA; Ecco: 3335H, 3410LB, 3410LBAReplaces Part Numbers: ECC-3410LBA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.