Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-1141BP-JN

  • Zoro # G608261992


product price: $26.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-1141BP-JN
Zoro #
G608261992
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko 1141, 1141BP General Electric 1141BP2AMP RANGE 16, AVERAGE LIFE SPAN 1500, BASE TYPE SC Bayonet, BULB TYPE S8, CANDLE POWER 21, COLOR White, LENGTH 2, LENGTH 50800 mm, LIGHTING Incandescent, PACKAGING Blister Pack, VOLT 12, VOLTAGE INPUT 128, WIDTH 1039, WIDTH 26400mmReplaces Part Numbers EIK1141BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.