Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiko Light Bulb

  • Mfr # EIK-1156-JN

  • Zoro # G608381812


product price: $26.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-1156-JN
Zoro #
G608381812
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech Info:-AMP RANGE: 2.1, AVERAGE LIFE SPAN: 1200, BASE TYPE: SC Bayonet, BULB TYPE: S-8, CANDLE POWER: 32, COLOR: White, LENGTH: 2, LENGTH: 50.800 mm, LIGHTING: Incandescent, PACKAGING: Box, VOLT: 12, VOLTAGE INPUT: 12.8, WIDTH: 1.039, WIDTH: 26.400mm-Arrowhead: E1156, SSP0061; Eiko: 1073, 1156, 1156BP, 1156LL; General Electric: 1156; Hella: 1156; Peterson Lighting: 1156Replaces Part Numbers: EIK-1156

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.