Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-120MB-JN

  • Zoro # G208262023


product price: $26.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-120MB-JN
Zoro #
G208262023
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 0025, AVERAGE LIFE SPAN 10000, BASE TYPE Miniature Bayonet, BULB TYPE T2 12, CANDLE POWER 036, COLOR White, LENGTH 1189, LENGTH 30200 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 120, VOLTAGE INPUT 120, WIDTH 0331, WIDTH 8400mmEiko 120MBReplaces Part Numbers EIK120MB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.