Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-161-JN

  • Zoro # G508262020


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-161-JN
Zoro #
G508262020
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 019, AVERAGE LIFE SPAN 4000, BASE TYPE Miniature Wedge, BULB TYPE T3 14, CANDLE POWER 1, COLOR White, LENGTH 1059, LENGTH 26900 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 14, WIDTH 0402, WIDTH 10200mmEiko 161 General Electric 161Replaces Part Numbers EIK161

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.