Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eiko Light Bulb

  • Mfr # EIK-168BP-JN

  • Zoro # G508261993


product price: $26.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-168BP-JN
Zoro #
G508261993
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoAMP RANGE 035, AVERAGE LIFE SPAN 1500, BASE TYPE Miniature Wedge, BULB TYPE T3 14, CANDLE POWER 3, COLOR White, CRITICAL NOTE Blister Pack of 2, LENGTH 1059, LENGTH 26900 mm, LIGHTING Incandescent, PACKAGING Blister Pack, VOLT 12, VOLTAGE INPUT 14, WIDTH 0402, WIDTH 10200mmEiko 168, 168BP General Electric 168BP, 168BP2Replaces Part Numbers EIK168BP

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.