Zoro Homepage

Eiko Light Bulb

  • Mfr # EIK-1895-JN

  • Zoro # G708262011


product price: $26.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EIK-1895-JN
Zoro #
G708262011
UPC #
-
Country of Origin
Turkey

Description

One New Aftermarket Tech InfoEiko 1895, 1895BP General Electric 1895 Hella 1895 Peterson Lighting 1895AMP RANGE 027, AVERAGE LIFE SPAN 2000, BASE TYPE Miniature Bayonet, BULB TYPE G4 12, CANDLE POWER 2, COLOR White, LENGTH 1071, LENGTH 27200 mm, LIGHTING Incandescent, PACKAGING Box, VOLT 12, VOLTAGE INPUT 14, WIDTH 0591, WIDTH 15mmReplaces Part Numbers EIK1895

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.